Greenhouse Clamp 20 Pack - 3in Long x 3/4in Wide

  • Mfr # Z-GreenhouseClamp90001

  • Zoro # G916237467


product price:  $29.69
/ea

Key Features

Overall Width
3/4 in
Overall Length
3 in
Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z-GreenhouseClamp90001
Zoro #
G916237467
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3/4 in
Overall Length
3 in
Size
3/4 in

Description

ABS Greenhouse Clamps provide a strong hold on the film without punctures or adhesives. Easily secure your greenhouse plastic sheeting, shade cloth, construction film, or any other type of material without tearing or damaging your product. Works on 1in ABS pipe, or 1-1/4in O.D. post. Our clamps for abs pipe are engineered to have a higher temperature resistance, making them more durable in the sun and heat. Great for building cold frames, greenhouses, shelters, or row covers. Compatible with any type of pipe, including ABS. Strong grip with ABS, will not degrade your plastic sheeting or film over time. ABS Clamp Greenhouse Clamps allow quick and easy attachment of tarps, plastic sheeting, shade cloth or netting to any type of pipe. These durable ABS clamps are UV stabilized and frost resistant to provide many years of dependable use. Our pipe greenhouse clamps are for gardeners, farmers, or everyday growers. Farm Plastic Supply aims to offer premium gardening products and farming solutions.


  • Secure Hold - ABS Greenhouse Clamps provide a strong hold on the film without punctures or adhesives. Easily secure your greenhouse plastic sheeting, shade cloth, construction film, or any other type of material without tearing or damaging your product.
  • Uses - Great for building cold frames, greenhouses, shelters, or row covers. Compatible with any type of pipe, including ABS. Strong grip with ABS, will not degrade your plastic sheeting or film over time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.