Shop FARNAM

Companies Inc-Horseshoer S Secret 11 Pound

  • Mfr # 207353
  • Zoro # G803705048

product price: 
$
96.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
207353
Zoro #
G803705048
UPC #
86621133044
Country of Origin
China

Description

HORSESHOER S SECRET
  • Horseshoers secret helps to restore a horse s normal hoof growth.
  • It prevents cracked hooves and weak walls.
  • It is a complete pelleted hoof supplement for all horses.
  • The unique formula contains only the purest and most digestible ingredients.
  • Feed 6 oz per day for 6 to 8 months.
  • Change to a maintenance level of 3 oz per day.

  • UPC : 086621133044
    Size : 11 POUND
    Length : 10.75
    Width : 10.75
    Height : 9.5
    Product Type : Equine Supplements - Supplements / Hoof
    Shipping Dimensions: 10.75x10.75x9.5

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.