Companies Inc - Supermask 2 Classic Without Ears Xl - 100504651
- Mfr # 554108
- Zoro # G203705440
product price:Â
$
56.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 554108
- Zoro #
- G203705440
- UPC #
- 86621607569
- Country of Origin
- China
Description
SUPERMASK 2 CLASSIC WITHOUT EARSStays on the horse. Comfortable fit. Keeps flys off.
UPC : 086621607569
Size : EXTRA LARGE
Length : 3
Width : 7
Height : 7
Product Type : Equine Fly Control - Fly & Insect Control / Fly Masks
Shipping Dimensions: 3x7x7
UPC : 086621607569
Size : EXTRA LARGE
Length : 3
Width : 7
Height : 7
Product Type : Equine Fly Control - Fly & Insect Control / Fly Masks
Shipping Dimensions: 3x7x7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.