Shop FARNAM HOME & GARDEN
Create Account
10123 32 oz. Wipe; Original Formula Fly Protectant
- Mfr # 149216
- Zoro # G603710129
product price:Â
$
80.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 149216
- Zoro #
- G603710129
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Wipe, Original Formula Fly Protectant.
- Repels & Kills Horse.
- House, Stable & Deer Flies.
- Plus Gnats & Mosquitoes For Long Lasting Protection Kills Ticks.
- Wipe On Formula Helps Remove Dirt & Dandruff.
- Adds A Shine To The Coat.
- Contains Pyrethrins.
- Piperonyl Butoxide.
- Di-N-Propyl Isocinchomeronate.
- Butoxy Polypropylene Glycol.
- Capacity - 32 oz.
- Dimension - 2.09 x 5.18 x 7.53 in.
- Item Weight - 1.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.