This item is Discontinued.

Fasco , 5" Cap-Can Motor 208-230 Volts 1075 RPM 1/8 HP CW G2248

This item is Discontinued.

Fasco

, 5" Cap-Can Motor 208-230 Volts 1075 RPM 1/8 HP CW (Discontinued)

Mfr # G2248
Zoro # G804937042
UPC # 818508021461
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G2248
Zoro #
G804937042
UPC #
818508021461
Country of Origin
Mexico

Description

5" cap-can motor 208-230 volts 1075 rpm 1/8 hp cw these new permanent split capacitor motors from fasco are designed for use in residential outdoor condenser fan and heat pump units (primarily up to 3.5 tons), requiring vertical shaft down with stud or flange mounting. "cap-can" design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews