Shop FASCO
See all product information
Create Account
Direct Drive Blower Motor, 1/18 hp
Mfr # B45227
Zoro # G2077247
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Fasco
Voltage
115V AC
Nameplate RPM
1650 rpm
Motor Design
Shaded Pole
Capacitor Required
Capacitor Not Required
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B45227
- Zoro #
- G2077247
- UPC #
- -
- Country of Origin
- Mexico
Details
- Fits Brand
- Fasco
- Voltage
- 115V AC
- Item
- Direct Drive Blower Motor
- Nameplate RPM
- 1650 rpm
- Motor Design
- Shaded Pole
- Capacitor Required
- Capacitor Not Required
- Full Load Current @ 60 Hz
- 1.86 A
- Compatible Brand
- Fasco
- Phase
- Single
Description
Single Phase, Motor Design Shaded Pole, 1/18 hp HP, Nameplate RPM 1,570 RPM, Voltage 115V AC, Full Load Amps 1.86 A, Not Applicable Frame
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.