Shop FASCO

Draft Inducer, 115, Plastic, 6 in W, 8 1/2 in H, 2.0/2.1 Inlet and Outlet Dia.

  • Mfr # A213

  • Zoro # G8518763


product price: 
$
234.99
/ea
Free Shipping & Returns

Key Features

Inlet and Outlet Dia. (In.)
2.0/2.1
Voltage
115
Depth (In.)
9 1/2 in
Construction Material
Plastic
Height (In.)
8 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A213
Zoro #
G8518763
UPC #
663001429579
Country of Origin
Mexico

Dimensions

Inlet and Outlet Dia. (In.)
2.0/2.1
Depth (In.)
9 1/2 in
Height (In.)
8 1/2 in
Width (In.)
6 in
Wheel Diameter
7 1/2 in
Overall Depth
9 1/2 in
Overall Width
6 in
Overall Height
8 1/2 in
Inlet Diameter
2 in
Outlet Diameter
2 in

Details

Item
Draft Inducer
Voltage
115
Construction Material
Plastic
For Use With Mfr. Model Number
18L0401, 7021-10376
Fits Brand
Lennox
Replaces
Fasco 702110376, Lennox 18L0401
Agency Compliance
CSA Motor Only, UL
Application
Furnaces
CFM @ 1.40-In. SP
54
CFM @ 0.700-In. SP
83
CFM @ 1.000-In. SP
75
CFM @ 0.000-In. SP
98
CFM @ 0.500-In. SP
88
Motor Insulation Class
B
Phase
1
For Appliance Type
Furnaces
Housing Material
Plastic
Maximum Static Pressure
3 1/4 in wc
Maximum Fan Speed
3,400 RPM
Wheel Material
Polypropylene
OEM Replacement
Yes
Airflow @ 0.000 in SP
76 cfm
Blower Type
Induced Draft Blower
Maximum Motor Speed
3,200 RPM
Frequency
60 Hz
Maximum Inlet Air Temperature
40 Degrees C
Outlet Shape
Round
Current
2.1 A
Compatible with Brand
Lennox
Nameplate Voltage
115V AC
Motor Type
Shaded Pole
For Use With
18L0401, 7021-10376, Lennox
Standards
CSA Certified, UL Listed
Replacement For Manufacturer Model Number
18L0401, 702110376
Includes Motor
Yes
Electrical Connection
Wire Leads
Wheel Type
Backward-Curved

Description

Draft Inducer, Application Furnaces, For Appliance Type Furnaces, Inlet Diameter 2 in, Outlet Diameter 2 in, Compatible with Brand Lennox, Replacement For Manufacturer Model Number 18L0401, 702110376, Nameplate Voltage 115V AC, Phase 1, Current 2.1 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,400 RPM, Maximum Motor Speed 3,200 RPM, Maximum Inlet Air Temperature 40 Degrees C, Maximum Static Pressure 3 1/4 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.