Shop FASCO

Motor, 115V AC, Single, 1/2 hp, 1/3 hp, 1/4 hp, 1/5 hp

  • Mfr # D701

  • Zoro # G2077798


product price: 
$
206.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Fasco
Application
Fan/Blower
Voltage
115V AC
Phase
Single
HP
1/2 hp, 1/3 hp, 1/4 hp, 1/5 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D701
Zoro #
G2077798
UPC #
-
Country of Origin
Thailand

Dimensions

Shaft Length
5 7/16 in
Body Dia.
5.6 in
Shaft Dia.
1/2 in
Length Less Shaft
5 15/16 in
Overall Length
11 3/8 in
Body Diameter
5.6 in
Frame Size
48
Shaft Diameter
1/2 in
Wire Rope Length
11 3/8 in

Details

Fits Brand
Fasco
Application
Fan/Blower
Voltage
115V AC
Phase
Single
Item
Fan and Blower Motor
HP
1/2 hp, 1/3 hp, 1/4 hp, 1/5 hp
Standards
CSA Certified, UL Recognized
No. of Speeds
4
RPM Range
1,001-1,100
Motor Bearings
Sleeve
Motor Service Factor
1
Compatible Brand
Fasco
Motor Enclosure Design
Open Air-Over
Capacitor Required
Capacitor Not Included
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
Auto
Frame
48
Weight
15.4 lb
Voltage Compatibility
115V AC
Motor Design
Permanent Split Capacitor
Duty Cycle
Continuous
Motor Frame Material
Rolled Steel
Full Load Amps
3.3 A, 4.2 A, 5.5 A, 7.7 A
Motor Application
Fan
Motor Mounting Type
Extended Studs
Nameplate RPM
1075
Motor Shaft Rotation
CW/CCW
Number of Shafts
2
Motor Enclosure Type
Open Air Over
Product Type
Fan and Blower Motor
Nameplate Service Factor @ 60 Hz
1
Full Load Current @ 60 Hz
3.3 A, 4.2 A, 5.5 A, 7.7 A
Duty
Continuous
Frame Material
Steel
Number of Speeds
4
Bearing Type
Sleeve
Insulation Class
B
Ambient Temperature - Maximum
40 Degrees C

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp, 1/3 hp, 1/4 hp, 1/5 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 115V AC, Full Load Amps 3.3 A, 4.2 A, 5.5 A, 7.7 A, 48 Frame, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.