This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2
- Zoro #
- G3222173
- UPC #
- -
- Country of Origin
- United States
- Item
- Motor
- Motor Application
- HVAC-R
- Motor Design
- Shaded Pole
- Motor Enclosure Design
- Open
- Motor Sub Application
- Draft Inducer Motor
- Motor Thermal Protection
- Automatic
- Nameplate RPM
- 3275 rpm
- No. of Speeds
- 1
- Phase
- 1
- Voltage
- 115V
- Motor Bearings
- Ball
- Ins. Class
- B
- Max. Ambient Temp.
- 40 Degrees C
- Full Load Amps
- 2.3A
- Standards
- UL Recognized, CSA Certified
- Hz
- 60 Hz
- Application
- Blower
Description
Motor,Water Heater Draft Inducer,3275RPM