This item is Discontinued.

Fasco Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed A075

This item is Discontinued.

Fasco

Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (Discontinued)

Mfr # A075
Zoro # G2032007
UPC # 815585025573
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A075
Zoro #
G2032007
UPC #
815585025573
Country of Origin
United States

Dimensions

Inlet Dia.
3 7/8 in
Overall Height
5 7/8 in
Overall Width
6 3/8 in
Blower Wheel Diameter
3 13/16 in
Outlet Dia.
2 1/8 in
Blower Wheel Width
1 7/8 in
Lead Length
60 in
Overall Depth
8 3/8 in
Outlet Diameter
2 1/8 in
Inlet Diameter
3 7/8 in
Wheel Diameter
3 3/4 in

Details

CFM @ 0.100-In. SP
73
Drive Type
Direct
Full Load Amps
0.40
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
Yes
Blower Motor Type
Shaded Pole
Blower Voltage
240V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Bearing Type
Ball
Housing Color
Black
Hz
60
Max. Inlet Temp.
104 Degrees F
Mounting Position
All Position
Max. Ambient Temp.
104 Degrees F
Replaces
Mfr. Model No. 8353920103
Housing Finish
Paint
Item
OEM Blower
Agency Compliance
CSA Compliant, UL Recognized
Motor Enclosure
Open Centrifugal Switch
RPM
3000
Wheel Type
Forward-Curved
Motor Insulation
Class B
Wheel Material
Steel
Airflow @ 0.000 in SP
75 cfm
Maximum Inlet Air Temperature
104 Degrees F
Motor Insulation Class
B
Current
0.4 A
Maximum Fan Speed
3,000 RPM
Maximum Motor Speed
3,000 RPM
Nameplate Voltage
230V AC
Standards
CSA Certified, UL Listed
Application
Furnaces
OEM Replacement
Yes
Outlet Shape
Round
Motor Type
Shaded Pole
Electrical Connection
Wire Leads
Frequency
60 Hz
Replacement For Manufacturer Model Number
38050005, 7021-6681, 82005
Compatible with Brand
Franklin, Trane
Voltage
240VAC
Product Type
Blower

Description

OEM Blower, Application Furnaces, Inlet Diameter 3 7/8 in, Outlet Diameter 2 1/8 in, Compatible with Brand Franklin, Trane, Replacement For Manufacturer Model Number 38050005, 7021-6681, 82005, Nameplate Voltage 230V AC, Phase 1, Current 0.4 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 104 Degrees F, Maximum Static Pressure Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.