Shop FASTCAP
See all product information
Create Account
Soft Wax Filler System, 1 oz, Refill Stick, Butterscotch
- Mfr # WAX07S
- Zoro # G4958107
product price:Â
$
5.89
/ea
Sold in multiples of 4 for
$23.56
Key Features
Container Type
Refill Stick
Size
1 oz
Adheres To
Wood
Dry Time
Not Specified
Characteristics
Easy to Use Wax Filler Sticks, It Makes Touch Ups and Repairs Quick and Simple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAX07S
- Zoro #
- G4958107
- UPC #
- 663807981073
- Country of Origin
- Taiwan, Province of China
- Item
- Soft Wax Filler System
- Container Type
- Refill Stick
- Color
- Butterscotch
- Adheres To
- Wood
- Dry Time
- Not Specified
- Characteristics
- Easy to Use Wax Filler Sticks, It Makes Touch Ups and Repairs Quick and Simple
- Application
- Filling and Repair of Holes and Scratches in Wood
- Dry Time Tack Free
- Not Specified
- For Use With
- Softwax Kit
- Includes
- Refill Stick
- Functional Cure
- Not Specified
- Begins to Harden
- Not Specified
- Traffic Hours
- Not Specified
- Setting Time
- Not Specified
- Flash Point
- Not Specified
- Dry Time Recoat
- Not Specified
- Yield Strength
- Not Specified
- For Use On Surface Material
- Wood
- Product Type
- Soft Wax
- Product Form
- Stick
- For Surface Material
- Wood
Dimensions
- Size
- 1 oz
- Container Size
- 1 oz
Description
Soft Wax Filler System, Product Form Stick, Color Butterscotch, Container Size 1 oz, Container Type Stick, Application Filling and Repair of Holes and Scratches in Wood, For Use On Surface Material Wood, Flash Point Not Specified, For Use With Softwax Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.