This item is Discontinued.

This item is Discontinued.
21 x 29 in. PVC Tan Square Indoor Window Air Conditioner Exterior Cover (Discontinued)
Mfr #
FA881049
Zoro #
G204161283
UPC # 727272040083
Country of Origin China
Category Window Air Conditioner Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA881049
- Zoro #
- G204161283
- UPC #
- 727272040083
- Country of Origin
- China
Description
Features
- This A/C Safe Large Air Conditioner Exterior Cover helps to protect your window air conditioner unit from sunlight, mold, mildew, moisture and extreme temperatures
- PVC Tan Square Indoor Window Air Conditioner Cover
- Eliminates cold drafts
- Reusable
- Bagged
- Color: Tan
- Size: 21 x 29"
- Cover Shape: Square
- Material: PVC
- Weight: 2.54 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.