- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Chemicals
- /
- Disinfectants and Sanitizers
- /
- 1 gal. Dispenser, Citrus
Fast Orange
1 gal. Dispenser, Citrus
- Zoro #: G7727700
- Mfr #: 25219

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $20.48
Fast Orange #25219 Specifications
- Zoro #: G7727700
- Mfr #: 25219
- Container Type: Dispenser
- Size: 1 gal.
- Fragrance: Citrus
- Primary Chemical: Carbomer; Castor Oil; Dipentene; Ethoxylated C11-C16 Alcohol; Methylisothiazolinone; Propylene Glycol; Triethanolamine
- Capacity: 1 gal
- Physical Form: Lotion
- Effective to Remove: Adhesive; Grease; Grime; Ink; Oils; Paint; Soil; Tar
- Net Weight: 9.06 lbs
- Standards: FDA Compliant
- Application: Restrooms
- Package Quantity: 1 EA
- Country of Origin (subject to change): United States
Description
FAST ORANGEĀ® Pumice Hand Cleaner, Citrus Scent, 1 gal Dispenser
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Fast Orange #25219
Explore more
- MISTY Disinfectant, 1 gal. Jug, Pine 1038809
- 3M Disinfectant Cleaner, 1 gal. Bottle, Unscented 86052
- DIVERSEY 32 oz. Lemon 4743
- PROFESSIONAL LYSOL BRAND Disinfectant Spray, Original Scent, 19 oz Aerosol, PK12 36241-04650
- PURE HARD SURFACE DISINFECTANT Pure 3oz Spray / 60 per case Pure-3oz
- CLOROX HEALTHCARE 32 oz. Spray Bottle, Unscented 31478EA
- DRI-EAZ Mediclean Disinfectant Spray Plus 221522000 - 1 Gallon - Case of 4 108382
- LYSOL BRAND Bathroom Cleaner with Hydrogen Peroxide, 22 oz Spray Bottle, PK12 19200-85668
- PROCTER AND GAMBLE Microbanˆ 24-Hour Disinfectant Sanitizing Spray, Fresh Scent, 12.5 Oz. Aerosol Spray, 6/Carton 48774
- Fast Orange Disinfectants and Sanitizers