Fcps 25 Tape Measure - Old Standby
- Mfr # FCPS 25
- Zoro # G504133638
product price:Â
$
42.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCPS 25
- Zoro #
- G504133638
- UPC #
- -
- Country of Origin
- China
Description
Tape measures feature thumb locks, erasable note pads on the side and built in pencil sharpeners.
Erasable note pad.
Standard english rule and/or Metric rule.
Easy read fractions to 1/16" and/or 1mm.
Common conversion charts.
Scratch resistant coating on tape.
Heavy duty protective rubber boot.
Easy thumb lock.
25' and 5 meter lengths x 1" W.
Type: Tape Measure.
Application: Measuring.
25' "old standby".
Color: Black.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.