Shop FASTCAP
See all product information
Create Account
Soft Wax Filler System, 1 oz, Refill Stick, Black, Soft Wax
- Mfr # WAX20S-10PK
- Zoro # G4957242
product price:Â
$
24.19
/pk of 10, $2.42/ea
Key Features
Container Type
Refill Stick
Size
1 oz
Adheres To
Wood
Dry Time
Not Specified
Characteristics
Easy to Use Wax Filler Sticks, It Makes Touch Ups and Repairs Quick and Simple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAX20S-10PK
- Zoro #
- G4957242
- UPC #
- 663807800480
- Country of Origin
- Taiwan, Province of China
- Item
- Soft Wax Filler System
- Container Type
- Refill Stick
- Color
- Black
- Adheres To
- Wood
- Dry Time
- Not Specified
- Characteristics
- Easy to Use Wax Filler Sticks, It Makes Touch Ups and Repairs Quick and Simple
- Application
- Filling and Repair of Holes and Scratches in Wood
- Yield Strength
- Not Specified
- Includes
- Refill Stick
- Begins to Harden
- Not Specified
- Setting Time
- Not Specified
- Functional Cure
- Not Specified
- Dry Time Recoat
- Not Specified
- For Use With
- Softwax Kit
- Dry Time Tack Free
- Not Specified
- Traffic Hours
- Not Specified
- Flash Point
- Not Specified
- For Use On Surface Material
- Wood
- Coverage
- 200 sq in @ 1/8 in
- Product Type
- Soft Wax
- Environment
- Indoor
- Finishing Features
- Sandable
- Product Form
- Stick
- For Surface Material
- Wood
Dimensions
- Size
- 1 oz
- Container Size
- 1 oz
- Overall Length
- 270 mm
- Overall Width
- 48 mm
Description
Filler, Product Form Stick, Color Black, Container Size 1 oz, Container Type Stick, Coverage 200 sq in @ 1/8 in, Cure Type Not Applicable, Environment Indoor, Finishing Features Sandable, Full Cure Time Not Applicable, Overall Length 270 mm, Overall Width 48 mm, Working Time Not Applicable, Application Filling and Repair of Holes and Scratches in Wood, For Use On Surface Material Wood, Flash Point Not Specified, For Use With Softwax Kit, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.