This item is Discontinued.

This item is Discontinued.
Speed Brace 5 in. x 8 in. Black Heavy-Duty Shelf Bracket (Discontinued)
Mfr #
FC.SB5X8BL
Zoro #
G303448971
UPC # 663807807250
Country of Origin China
Category Shelf Brackets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC.SB5X8BL
- Zoro #
- G303448971
- UPC #
- 663807807250
- Country of Origin
- China
- Material
- Steel
- Color
- Black
Dimensions
- Width
- 1-5/8 in.
- Height
- 5 in.
- Depth
- 8 in.
Description
The heart of the FastCap SpeedBrace is the 1-1/2 in. x 1-1/2 in. notching system that makes for fast and easy alignment after installing a level cleat along the wall. 1,000 lbs. load capacity per pair (on 16 in. centers). Perfect for your shelves, countertops, and workstation.
• 1000 lbs. weight capacity per pair (sold as each)
• Alignment notch for fast installation
• Holes for routing wires and cables
• No kicker
• Great for fixed height shelving, countertops, and customized workstations
• Countersunk screw holes
• Fasteners not included- varies per application
• 1000 lbs. weight capacity per pair (sold as each)
• Alignment notch for fast installation
• Holes for routing wires and cables
• No kicker
• Great for fixed height shelving, countertops, and customized workstations
• Countersunk screw holes
• Fasteners not included- varies per application
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.