Shop FASTENMASTER

5000247 TrapEase 2.5 in. Torx TTAP Star Head Zinc Carbon Steel Composite Deck Screws; Gravel Path - 350 Per Box

  • Mfr # 5000247
  • Zoro # G303979147

product price: 
$
72.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5000247
Zoro #
G303979147
UPC #
608309426714
Country of Origin
Taiwan, Province of China

Details

Item
Deck Screw

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Strip-out resistant 20 TORX ttap drive system
  • Head painted to match board
  • Corrosion and fade resistant
  • Spotter Installation Guide creates consistent board gapping and fastener placement
  • 350 Per Box
Specifications
  • Length: 2-1/2 in.
  • Drive Style: Torx TTAP
  • Head Type: Star
  • Head Finish: Zinc
  • Material: Carbon Steel
  • Container Size: 350 per box
  • Color: Gravel Path
  • Self Tapping: Yes
  • Thread Type: Coarse
  • Country of Origin: Taiwan
  • Weight: 4.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.