5000266 TrapEase 2.5 in. Torx TTAP Star Head Zinc Carbon Steel Composite Deck Screws; Spiced Rum - 350 Per Box
- Mfr # 5000266
- Zoro # G503979169
product price:Â
$
73.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5000266
- Zoro #
- G503979169
- UPC #
- 608309426745
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Deck Screw
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Strip-out resistant 20 TORX ttap drive system
- Head painted to match board
- Corrosion and fade resistant
- Spotter Installation Guide creates consistent board gapping and fastener placement
- 350 Per Box
- Length: 2-1/2 in.
- Drive Style: Torx TTAP
- Head Type: Star
- Head Finish: Zinc
- Material: Carbon Steel
- Container Size: 350 per box
- Color: Spiced Rum
- Thread Type: Coarse
- Self Tapping: Yes For PVC, capstock and composite decking
- Country of Origin: Taiwan
- Weight: 4.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.