Shop FASTENMASTER
Create Account
5917588 Cortex 2.75 in. Torx TTAP Star Head Gravel Path Stainless Steel Hidden Deck Fastener - 224 Per Box
- Mfr # 5917588
- Zoro # G603979427
product price:Â
$
77.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5917588
- Zoro #
- G603979427
- UPC #
- 608309421481
- Country of Origin
- Taiwan, Province of China
- Item
- Deck Screw
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Covers approximately 100 lineal feet
- 224 Per Box
- Length: 2-3/4 in.
- Drive Style: Torx TTAP
- Head Type: Star
- Head Finish: Gravel Path
- Material: Stainless Steel
- Container Size: 224 per box
- Thread Type: Coarse
- Self Tapping: Yes Contains 224 screws and 300 plugs
- Country of Origin: Taiwan
- Weight: 2.9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.