Shop FASTENMASTER
Create Account
FMLL005B-250 5 in. Ledgerlok Screw; Pack - 250
- Mfr # 176390
- Zoro # G204040601
product price:Â
$
231.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 176390
- Zoro #
- G204040601
- UPC #
- 608309405573
- Country of Origin
- United States
- Item
- Deck Screw
Description
Features
- Ledgerlok screw
- Engineered to attach a double ledger board to a house without pre-drilling
- The ledgerlok replaced a 1/2 in. Lag
- Pack - 250
- Size - 5 in.
- Dimension - 9.5 x 7.5 x 10 in.
- Item weight - 21.3 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.