FMTR3212350ENBD 2.5 in. Tan Composite Deck Screw 350 Piece
- Mfr # 5667936
- Zoro # G403913744
product price:Â
$
79.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5667936
- Zoro #
- G403913744
- UPC #
- 608309426783
- Country of Origin
- China
- Item
- Deck Screw
Description
Features
- Head Type: Flat
- Product Type: Composite Deck Screws
- Callout Size: No. 10
- Length: 2-1/2 in.
- Number in Package: 350
- Self Drilling: Yes
- Self Tapping: Yes
- Material: Carbon Steel
- Thread Type: Dual-Thread
- Finish: Epoxy
- Drive Style: Torx TTAP
- Indoor and Outdoor: Outdoor
- Driver Bit Included: Yes
- Guaranteed to create a clean finished look without predrilling in all three types of synthetic decking: composite, PVC, and capstock. Torx TTAP drive system offers unmatched stick-fit and wobble-free installation, eliminating fastener stripping during installation or removal. Includes Spotter Installation Guide lid, engineered to increase fastener installation speed and accuracy and 1-Torx TTAP bit for approx 20 sq. ft. Anti-fade head paint- color tan.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.