Shop FASTENMASTER
Create Account
FMTR3212350SLPB TrapEase 2.5 in. Ultimate Deck Screw Bucket 350 Piece
- Mfr # 5667878
- Zoro # G003978419
product price:Â
$
85.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5667878
- Zoro #
- G003978419
- UPC #
- 608309426820
- Country of Origin
- China
Details
- Item
- Deck Screw
Description
Features
- Head Type: Flat
- Thread Type: Dual-Thread
- Product Type: Composite Deck Screws
- Length: 2-1/2 in.
- Finish: Epoxy
- Callout Size: No. 10
- Drive Style: Torx TTAP
- Container Size: 350 per box
- Indoor and Outdoor: Outdoor
- Self Tapping: Yes
- Driver Bit Included: Yes
- Self Drilling: Yes
- Number in Package: 350 per box
- Material: Carbon Steel
- Guaranteed to create a clean finished look without predrilling in all three types of synthetic decking: composite, PVC, and capstock. Torx TTAP drive system offers unmatched stick-fit and wobble-free installation, eliminating fastener stripping during installation or removal. Includes Spotter Installation Guide lid, engineered to increase fastener installation speed and accuracy and 1-Torx TTAP bit for approx 20 sq. ft. Anti-fade head paint- color gray.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.