This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA654214
- Zoro #
- G204004160
- UPC #
- 661541710492
- Country of Origin
- China
- Item
- Primary Wire
- Trade Designation
- GPT
- Number of Conductors
- 1C
- Wire Color
- Blue
- Jacket Color
- Blue
- Jacket Material
- PVC
- Standards
- SAE J1128
Dimensions
- Wire Size
- 18 AWG
- Length
- 100 ft.
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- PVC insulation ideal for general purpose applications (-40°F to 167°F)
- Resistant to grease, oil, gasoline, acid, solvents, moisture and aging
- Complies with SAE J1128
- Color: Blue
- Spool Length: 100'
- Gauge (AWG): 18
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.