This item is Discontinued.

Fasttackle 14039 50 In. Crossover Snow Broom FA135335

This item is Discontinued.

Fasttackle

14039 50 In. Crossover Snow Broom (Discontinued)

Mfr # FA135335
Zoro # G003729189
UPC # 654204692983
Country of Origin China
Category Snow Brushes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FA135335
Zoro #
G003729189
UPC #
654204692983
Country of Origin
China

Description

Features
  • Crossover Super Duty Snow Broom
  • Extends To 50 in.
  • Curved Pole Makes Scraping Easier
  • Pivoting Brush Sweeps & Pushes Snow
  • Scraper Cuts Through Thick Frost & Ice
  • Push Button & Picoting Brush Becomes Broom
  • Built-In Ice Chippers Break Up Tough Ice & Wide Blade Easily Clears Away Any Frost.
  • Size - 50 in.
  • Dimension - 36 x 4.5 x 5 in.
  • Item Weight - 1.39 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.