This item is Discontinued.

This item is Discontinued.
163010 10 Amp Circuit Breaker (Discontinued)
Mfr #
FA24544
Zoro #
G303921030
UPC # 657248169558
Country of Origin China
Category Circuit Breakers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA24544
- Zoro #
- G303921030
- UPC #
- 657248169558
- Country of Origin
- China
- Item
- Circuit Breaker
- Amps
- 10A
Description
Features
- 12 Volt Circuit Breaker Automatically Resets When Circuit Is Repaired.
- Installs With Metal Based Mounting Bracket And Stud Terminals.
- Weight - 0.0800.
- Ampere Rating (A) - 10 Ampere.
- Voltage Rating (V) - 12 Volts.
- Reset Type - Automatic.
- Terminal Connection - Threaded Posts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.