This item is Discontinued.

This item is Discontinued.
173 - R Thumb Spica Wrist Brace - Small (Discontinued)
Mfr #
FA715407
Zoro #
G503851380
UPC # 657248338497
Country of Origin China
Category Elbow and Wrist Braces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA715407
- Zoro #
- G503851380
- UPC #
- 657248338497
- Country of Origin
- China
Description
The Thumb Spica Wrist Brace is scientifically engineered to accelerate the healing process and to reduce the body's recovery time. It is carefully designed to protect the body while providing superior comfort and support. Gamekeeper thumb, Indicated for deQuervain's syndrome and rheumatoid arthritis.
Features- Constructed of lightweight, breathable, padded material for maximum comfort and wear
- Maximum contouring of the palmer crease allows for full finger function
- Removable and adjustable palmar stay for maximum support
- Removable rigid thumb stay is adjustable for a custom fit
- 8" length
- Size: Small
- Position: Right
- Wrist Circumference: 51⁄2" - 61⁄2"
- Weight: 0.34 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.