This item is Discontinued.

Fasttackle 19 in. Pro Flex Vacuum Head for Swimming Pool - Pack of 3 FA973617

This item is Discontinued.

Fasttackle

19 in. Pro Flex Vacuum Head for Swimming Pool - Pack of 3 (Discontinued)

Mfr # FA973617
Zoro # G004045561
UPC # 727272100640
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FA973617
Zoro #
G004045561
UPC #
727272100640
Country of Origin
China

Description

Features
  • Professional Grade 19" Flexible Vacuum
  • Metal Handle, Black and Gray Design
  • Extra Weights to help keep on the bottom of the Pool
  • Pack of 3
Specifications
  • Size: 19"
  • Dimension: 15 x 21 x 2.8 in.
  • Weight: 2.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.