This item is Discontinued.

This item is Discontinued.
31110 Pro Ii Series Ladder Rack Cross Bar (Discontinued)
Mfr #
FA90746
Zoro #
G804003303
UPC # 654204394375
Country of Origin China
Category Shelving & Rack Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA90746
- Zoro #
- G804003303
- UPC #
- 654204394375
- Country of Origin
- China
Description
The quick clamp cross bar can be positioned anywhere along the length of the rack to provide additional support where needed. Can be removed with tools to accommodate taller loads.
Features- Provides Additional Support Points Any Where You Need Them
- Removes For Bed Access Or Taller Loads
- Compatibility - Pro II Racks
- Length - 53 In.
- Finish - Powder Coated
- Color - Black
- Material - Steel
- Quantity - Single
- Installation Type - Clamp-On
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.