This item is Discontinued.

Fasttackle 438 - L Advanced Premium Wrist Brace; Left - Extra Large FA33265

This item is Discontinued.

Fasttackle

438 - L Advanced Premium Wrist Brace; Left - Extra Large (Discontinued)

Mfr # FA33265
Zoro # G303851597
UPC # 654204011821
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FA33265
Zoro #
G303851597
UPC #
654204011821
Country of Origin
China

Description

TheAdvanced Premium Wrist Brace is scientifically engineered to accelerate the healing process and to reduce the body's recovery time. It is carefully designed to protect the body while providing superior comfort and support.Carpal tunnel syndrome, sprains, strains, tendonitis, wristimmobilization and post cast healing.

Features
  • Ideal for carpal tunnel syndrome, wrist sprains, strains or after cast removal
  • Maximum contouring at the palmar crease allows for full finger function
  • Removable and adjustable palmar stay for maximum support
  • Lycra-lined to wick moisture away
  • Cloth TieTM closure for easy adjustment
  • 8" length
Specification
  • Size: Extra Large
  • Wrist Circumference: 81⁄2"
    +
  • Weight: 0.10 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.