This item is Discontinued.

This item is Discontinued.
509 - B 10 in. Lumbar Sacral Support With Double Pull Tension Straps; Black - 2X Large (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA33260
- Zoro #
- G703851692
- UPC #
- 654204011777
- Country of Origin
- China
Description
The Lumbar Sacral Support is scientifically engineered to accelerate the healing process and to reduce the body's recovery time. It is carefully designed to protect the body while providing superior comfort and support. Ideal for providing support and compresion for strains and sprains of the lower back.
Features- Form-fitting 10" all-elastic with double pull side panels for additional support
- High quality Cloth TieTM closure for durability
- Four flexible stays in back panel for excellent support
- Color: Black
- Size: 2X Large
- Waist Circumference: 42" - 46"
- Weight: 0.66 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.