This item is Discontinued.

Fasttackle 51 in. Heavy-Duty Arctic Plow with Scraper FA358766

This item is Discontinued.

Fasttackle

51 in. Heavy-Duty Arctic Plow with Scraper (Discontinued)

Mfr # FA358766
Zoro # G204004511
UPC # 661541637638
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FA358766
Zoro #
G204004511
UPC #
661541637638
Country of Origin
China

Description

Features
  • Super wide 16 inch "push-pull" foam head for quick snow clearing
  • Strong telescoping steel handle for extra reach
  • Scraper blade featured on opposite end for ice removal
  • Collapsible for storage
  • The right tool for winter conditions
Specifications
  • Size: 51 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.