This item is Discontinued.

Fasttackle 5ft. Brown Corduct Cord Protector FA82427

This item is Discontinued.

Fasttackle

5ft. Brown Corduct Cord Protector (Discontinued)

Mfr # FA82427
Zoro # G004026317
UPC # 654204337938
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FA82427
Zoro #
G004026317
UPC #
654204337938
Country of Origin
China

Description

  • Cord protector
  • Prevents accidents
  • Reduces tripping hazards while keeping floor areas clean and safe
  • Durable low profile
  • Flexible and conforms to any floor
  • Easy to install
  • Cut to any length
  • .50" opening hides many power and data cords
  • Brown
  • Length: 8.92
  • Width: 3
  • Height: 7.2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.