This item is Discontinued.

Fasttackle 5ft. Gray Corduct On-Floor Cord Protector FA13629

This item is Discontinued.

Fasttackle

5ft. Gray Corduct On-Floor Cord Protector (Discontinued)

Mfr # FA13629
Zoro # G804026333
UPC # 657248145231
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FA13629
Zoro #
G804026333
UPC #
657248145231
Country of Origin
China

Description

  • Protects and covers cords and cables while keeping floor areas clear and safe
  • Lays flat, stays flat and fits neatly over cords up to 5/16" in diameter
  • Perfect for home, office, factory, school... anywhere
  • Gray
  • 5' length
  • Length: 8.92
  • Width: 3
  • Height: 7.2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.