This item is Discontinued.

Fasttackle 9308 - N 15 - 20 mm Hg Compression Mens Support Socks; Navy - Extra Large FA33305

This item is Discontinued.

Fasttackle

9308 - N 15 - 20 mm Hg Compression Mens Support Socks; Navy - Extra Large (Discontinued)

Mfr # FA33305
Zoro # G903736201
UPC # 654204012217
Country of Origin China
Category Socks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FA33305
Zoro #
G903736201
UPC #
654204012217
Country of Origin
China

Description

The Men's Support Socks is scientifically engineered to accelerate the healing process and to reduce the body's recovery time. It is carefully designed to protect the body while providing superior comfort and support.

Features
  • Attractive Dress Style
  • Comfortable Balloon Toe and Heel Pocket
  • Thin, Lightweight Nylon/Spandex
  • Non-Binding, Comfort Top Band
Specifications
  • Color: Navy
  • Size: Extra Large
  • Shoe Size: 121⁄2 +
  • Ankle: 11" - 15"
  • Calf: 13" - 19"
  • Length: 14" - 18"
  • Weight: 0.01 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.