This item is Discontinued.

This item is Discontinued.
9407 - BR 20 - 30 mm Hg Compression Mens Support Socks; Brown - Large (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA3786
- Zoro #
- G603736211
- UPC #
- 657248027469
- Country of Origin
- China
Description
The Men's Support Socks is scientifically engineered to accelerate the healing process and to reduce the body's recovery time. It is carefully designed to protect the body while providing superior comfort and support.
Features- Attractive Dress Style
- Comfortable Balloon Toe and Heel Pocket
- Thin, Lightweight Nylon/Spandex
- Non-Binding, Comfort Top Band
- Color: Brown
- Size: Large
- Shoe Size: 101⁄2 - 12
- Ankle: 10" - 14"
- Calf: 12" - 17"
- Length: 13" - 16"
- Weight: 0.01 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.