This item is Discontinued.

This item is Discontinued.
High Dome Air Cleaner Lid 14 in. Round Steel Chrome (Discontinued)
Mfr #
FA1395541
Zoro #
G104075048
UPC # 750071149619
Country of Origin China
Category Engine Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA1395541
- Zoro #
- G104075048
- UPC #
- 750071149619
- Country of Origin
- China
Description
Motor State Distributing has set the pace for high-performance automotive components for racing, street and off-road use.
Features- High Dome Air Cleaner Lid 14 in. Round Steel Chrome
- Air Cleaner Lid
- High Dome
- 14 in Round
- Steel
- Chrome
- Size: 14 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.