This item is Discontinued.

Fasttackle JPT Mini Pool & Spa Skimmer with 1 ft. Pole FA1413665

This item is Discontinued.

Fasttackle

JPT Mini Pool & Spa Skimmer with 1 ft. Pole (Discontinued)

Mfr # FA1413665
Zoro # G204106918
UPC # 750071318039
Country of Origin China
Category Pool Cleaners
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FA1413665
Zoro #
G204106918
UPC #
750071318039
Country of Origin
China

Description

JPT Mini Pool and Spa Skimmer with 1 ft. Pole

Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life.

Features
  • High quality construction and modern designs
  • Impact and corrosion resistant
  • Superior quality performance and reliability
Specifications
  • Pole Size: 1 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.