This item is Discontinued.

Fasttackle 1.5 in Pool Hose Connector FA1490050

This item is Discontinued.

Fasttackle

1.5 in Pool Hose Connector (Discontinued)

Mfr # FA1490050
Zoro # G904146467
UPC # 780997125626
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FA1490050
Zoro #
G904146467
UPC #
780997125626
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Specifications
  • Country of Origin: United States
  • Product Type: Pool Hose Connector
  • Height: 1-1/2 in.
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.