This item is Discontinued.

Fasttackle Quartzite Basketweave Interlocked Mosaic Blend - Green FA1586613

This item is Discontinued.

Fasttackle

Quartzite Basketweave Interlocked Mosaic Blend - Green (Discontinued)

Mfr # FA1586613
Zoro # G004149986
UPC # 780997558554
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FA1586613
Zoro #
G004149986
UPC #
780997558554
Country of Origin
China

Description

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Specifications
  • Color: Green
  • Tile Type: Mosaic Tile
  • Material: Natural Stone
  • Frost Resistant: No
  • Shade Variation: V2-Slight variation
  • Mosaic Pattern: Novelty
  • Shape: Varied
  • Tile Design: Stone Look
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.