This item is Discontinued.

Fasttackle SE330K-D SE330 Sport Kayak Deluxe Package FA124492

This item is Discontinued.

Fasttackle

SE330K-D SE330 Sport Kayak Deluxe Package (Discontinued)

Mfr # FA124492
Zoro # G803962564
UPC # 654204622447
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FA124492
Zoro #
G803962564
UPC #
654204622447
Country of Origin
China

Description

Deluxe Package includes 2 AB30 paddles, 2 SEC seats, nylon carry bag, A41 foot pump & repair kit. This affordable inflatable sport kayak is as lightweight and portable as it gets, yet still remarkably stable and durable.
  • Dimensions: Interior: 9' 6" x 1' 1"
    Exterior: 11' 2" x 2' 10"
    Deflated: 24" x 16" x 7"
    Tube Diameter: 9"
    Capacity: 2 Adults or 500 lbs.
    Weight: 26 lbs.
    Chambers: Three (port, starboard & floor)
    Material: 33 mil Polykrylar
    Seam: High Frequency Welded
    Floor: Inflatable I-beam construction
    Air Valves: 5 Deluxe One Way
    Inflation & Assembly time: 6 min.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.