This item is Discontinued.

Fasttackle Shoulder Wrap Herbal Hot and Cold Pack - Blue FA422210

This item is Discontinued.

Fasttackle

Shoulder Wrap Herbal Hot and Cold Pack - Blue (Discontinued)

Mfr # FA422210
Zoro # G403881852
UPC # 747216128974
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FA422210
Zoro #
G403881852
UPC #
747216128974
Country of Origin
China

Description

Designed to conform easily around the neck, shoulders and upper back, ’s Shoulder heat pad Wrap is an effective natural pain relief solution. The Shoulder Wrap may be used as hot pack or cold pack to relieve muscle aches and reduce stiffness around the shoulders, neck, and upper back. You can also use it to relieve minor headaches, reduce swelling and promote muscle relaxation.

The Shoulder Wrap hot pack is filled with our blend of 100% natural herbs, which provides uplifting and soothing aroma in addition to the benefits of a regular hot and cold pack. The aroma can help relieve tension and stress and promote overall relaxation.

Specifications
  • Applications : Hot /Moist / Cold.
  • Material / Fabric : 100% Cotton.
  • Color - Blue
  • Dimension - 6.5 X 4 X 9 in.
  • Item Weight - 3 lbs.
The Benefits of the protective fleece cover :

Extend the life of your Shoulder Wrap utilizing 's protective fleece cover.

  • Protect the Shoulder Wrap from dirt and daily wear and tear.
  • Maintain heat longer and maintain the natural moisture that develops during heating time.
  • Made of fleece fabric the protective cover feels comfortable and cozy.
  • Cleaning is easy : the protective cover is machine washable.
Directions :

Apply Shoulder Wrap heat pad on desired area for relief. Do not apply directly on skin. Repeat as necessary, 10-30 minutes application recommended. Use caution when applying on sensitive parts of the body. When using on children adult supervision is advised.

To Use as Hot Pack : Prior to heating, remove all paper, staples and plastic packaging. Heat on high in Microwave for 1 1⁄2 minutes. If pack is not warm enough, add 15 seconds heating time. If microwave does not have a turntable, turn over the pack halfway through heating process to even out temperature on the entire pack and avoid hot spots. To reuse after application, reheat for 45 seconds. Do not overheat product.

For Moist Heat : Prior to heating, mist fabric lightly with water. Do not saturate product. Do not soak or get the herbs wet.

To Use as a Cold Pack : For effective cold use, put pack inside a plastic sealable bag and put in freezer for 1 to 2 hours.

Storage : When not in use keep the pack inside a plastic sealable bag and put in the fre

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.