This item is Discontinued.

Fasttackle Whiteshark Mix Underwater Propeller Scooter with Floater - Arctic White FA1613578

This item is Discontinued.

Fasttackle

Whiteshark Mix Underwater Propeller Scooter with Floater - Arctic White (Discontinued)

Mfr # FA1613578
Zoro # G704013242
UPC # 780997985084
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FA1613578
Zoro #
G704013242
UPC #
780997985084
Country of Origin
China

Description

The Whiteshark Mix is a revolutionary underwater scooter with advanced technology inside its sleek and symmetrical body that is equipped with dual propellers. The lightweight and integrated design makes it easy to be carried and operated. The dual propellers each create 8.8lbf of thrust and the scooter has speed of 3.35mph and will dive to depths of 131 feet. This also features with a universal action camera mount to record everything under water in a first-person view. With this underwater scooter youll be able to glide through water in a fun and exhilarating way.

Features
  • Strong dual motors at 1.5 m or 5 ft.
  • Hold control with both hands to bring manoeuvre and balance
  • Small size, lightweight, easily fit in backpack
  • Built-in camera mount, capture your wonderful underwater moments
  • Easily Swop lithium battery, no tool needed
  • Detachable floater for floating up or staying down
  • Need both buttons down to start
  • While release either one, it can stop
Add-on:
  • Action camera and detachable floater
Maintenance:
  • The product should be completely cleaned after each use
Specifications
  • Color: Arctic White
  • Speed: 1.5 m
  • Depth: 40 m
  • Battery Life: 30 minutes
  • Weight: 13.68 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.