This item is Discontinued.

Fasttrack 14 ft. Cat5e Snagless Unshielded-UTP Ethernet Network Patch Cable - Purple FA1526199

This item is Discontinued.

Fasttrack

14 ft. Cat5e Snagless Unshielded-UTP Ethernet Network Patch Cable - Purple (Discontinued)

Mfr # FA1526199
Zoro # G303912663
UPC # 780997271989
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FA1526199
Zoro #
G303912663
UPC #
780997271989
Country of Origin
China

Description

For fast Ethernet networks that require bandwidth-intensive voice, data, or video distribution applications. Meets all Cat5e TIA/EIA standards, and drastically reduces both impedance and structural return loss (SRL). Each of the individual pairs is bonded together to help maintain the twist-spacing throughout the line right up to the termination point. Constructed from high quality copper cable, this design minimizes Near-End Crosstalk (NEXT) levels. The molded, snagless boot prevents unwanted cable snags during installation and provides extra strain relief.

Insulation
  • Material - H-D PE
  • Diameter - 0.95 ± 0.05 mm
Jacket
  • Material - FR-PVC
  • Nominal Thickness - 0.55 mm
  • Outer Diameter - 5.30 mm
Connector
  • Material - Polycarbonate
  • Hood Material - Molded PVC
  • Contact Material - Copper alloy plated with gold-50μ
Specifications
  • Color: Purple
  • Conductor DC Resistance: 89 Ohm/km
  • Insulation Resistance: 100 Ohm/km
  • Dielectric Strength: 500 MV/m
  • Size: 14 ft.
  • Weight : 0.326 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.