This item is Discontinued.

Fasttrack 3.5mm STEREO MALE to RCA FEMALE ADAPTER FA57011

This item is Discontinued.

Fasttrack

3.5mm STEREO MALE to RCA FEMALE ADAPTER (Discontinued)

Mfr # FA57011
Zoro # G704004714
UPC # 654204164206
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FA57011
Zoro #
G704004714
UPC #
654204164206
Country of Origin
China

Description

Ideal when you have to need to connect to a 3.5mm stereo jack with an RCA plug.
  • Connector 1: RCA Mono Female.
  • Connector 2: 3.5mm Stereo Male.
  • Color: Silver.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.