This item is Discontinued.

Fasttrack Master Mounts  LCD 101 Fixed Mount -Black FA95495

This item is Discontinued.

Fasttrack

Master Mounts LCD 101 Fixed Mount -Black (Discontinued)

Mfr # FA95495
Zoro # G304003698
UPC # 654204427783
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FA95495
Zoro #
G304003698
UPC #
654204427783
Country of Origin
China

Description

  • A simple, fixed LCD TV or computer monitor mount that provides the lowest profile mounting solution for a clean, neat appearance.
  • Steel construction with silver finish.
  • Holds screens up to 42".
  • Weight capacity up to 70 lbs.
  • All hardware included.
  • VESA: 75 X 75, 100 X 100.
  • Color: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.