This item is Discontinued.

Fasttrack Power Strip, 6 Outlet(s) 12 ft. FA127491

This item is Discontinued.

Fasttrack

Power Strip, 6 Outlet(s) 12 ft. (Discontinued)

Mfr # FA127491
Zoro # G003918231
UPC # 654204641790
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FA127491
Zoro #
G003918231
UPC #
654204641790
Country of Origin
China
Item
Power Strip
Number of Outlets
6
Gauge/Conductor
14
Standards
UL Listed

Dimensions

Cord Length
12 ft.

Description

Power strip features six outlets and a master illuminated on/off switch. Design also includes a 14-gauge 12' power cord, three-prong ground plug and 15 amp circuit breaker. UL listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.