This item is Discontinued.

Fasttrack Sanitype Hygienic USB Keyboard Washable Soft-Touch-Comfort USB; White FA327685

This item is Discontinued.

Fasttrack

Sanitype Hygienic USB Keyboard Washable Soft-Touch-Comfort USB; White (Discontinued)

Mfr # FA327685
Zoro # G203782588
UPC # 661541411917
Country of Origin China
Category Keyboards
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FA327685
Zoro #
G203782588
UPC #
661541411917
Country of Origin
China

Description

Features
  • Professional-grade washable full-size flexible keyboard with number pad is designed with comfort and usability in mind
  • Highlights "Sanitize for Protection" messaging to assist in reminding users to adhere to environmental surface safety and cleaning protocols
  • The molded silicone rubber keyboard is fully sealed and resistant to dirt, debris, water, soap and disinfectants
Specifications
  • Color: White
  • Keyswitch Technology: Industrial Silicon Rubber
  • Keyboard/Keypad Connectivity Technology: Cable
  • Number of Keys: 106
  • Keys Layout: QWERTY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.