This item is Discontinued.

Fauceture 25" Stainless Steel Sink W/ Steel Console Sink Base, / Bronze KVSP2522A5

This item is Discontinued.

Fauceture

25" Stainless Steel Sink W/ Steel Console Sink Base, / Bronze (Discontinued)

Mfr # KVSP2522A5
Zoro # G3100337
UPC # 663370576577
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KVSP2522A5
Zoro #
G3100337
UPC #
663370576577
Country of Origin
China

Dimensions

Length
25
Width
22
Height
35.38
Item Height (Inch)
35.38
Item Length (Inch)
25
Item Width (Inch)
22

Details

Item
Console Sink
Color
Brushed/Oil Rubbed Bronze
Weight
43.66
Includes
Sink
ADA Compliant
false
Collection
Kingston Commercial
Finish
Brushed/Oil Rubbed Bronze
Features
Solid stainless steel construction sink top, Base is fabricated from steel, Pre-drilled 3-hole for 8" widespread faucet design, Overall dimensions: 25"(L) X 22"(W) X 35-3/8"(H), Bowl dimensions: 15-1/16"(L) X 14-1/16"(W), Water supply kit and drain sold separately, Designed for long-lasting durability
Material
Stainless Steel;Steel
Drain / Strainer Included
No
Item Weight (lbs)
43.66
Installation Type
Freestanding
Theme
Modern
Faucet Holes
3
Faucet Mount
Widespread
Faucet Centers
8
Handing
Same Size Bowl
Warranty
1
Faucet Included
No
Share H&C Handle Item#
No Handle
Number of Basins
Single Bowl
UPC/CUPC Certified
false
Prop 65 Label
false
Overflow Hole Included
false

Description

The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. Heavy, durable, and beautiful, this vanity top will give your bathroom a sleek, modern design. Constructed out of stainless steel, this vanity top is built for long-lasting durability while offering contemporary stylings. The Kingston Commercial 25" stainless steel sink with steel bathroom console sink base features a wash basin and metal base that can be accented with a handful of finish options. With a rust-resistant brushed finish, stainless steel is also resistant to scratches for a long-lasting, durable product. These vanities will stylishly and effortlessly become a part of your home, completing your modern bathroom ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.