KVPB25227W8PN 25-Inch Console Sink with Brass Legs (8-Inch, 3 Hole), White/Polished Nickel

  • Mfr # KVPB25227W8PN

  • Zoro # G902835219


product price:  $1,253.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
White/Polished Nickel
Weight
48.35
Includes
Sink Basin;Console Legs
Finish
White/Polished Nickel
Length
25.19
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KVPB25227W8PN
Zoro #
G902835219
UPC #
663370773570
Country of Origin
China

Dimensions

Length
25.19
Height
33.81
Width
22.06

Details

Color
White/Polished Nickel
Weight
48.35
Includes
Sink Basin;Console Legs
Finish
White/Polished Nickel
Material
Ceramic;Brass
Features
Traditional ceramic vanity top, Base is fabricated from brass tubing, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall size: (L)25-3/16" x (W)22-1/16" x (H)33-13/16", Bowl size: (L)18-1/8" x (W)12-5/8" x (D)4-1/2", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.