KVPB3622M8SQ0 36" Console Sink with Brass Legs (8-Inch, 3 Hole), Marble White/Matte Black

  • Mfr # KVPB3622M8SQ0

  • Zoro # G402835887


product price:  $1,645.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Color
Marble White/Matte Black
Weight
87.17
Includes
Sink Basin;Console Legs
Finish
Marble White/Matte Black
Height
37.75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KVPB3622M8SQ0
Zoro #
G402835887
UPC #
663370774911
Country of Origin
China

Dimensions

Height
37.75
Length
36
Width
22

Details

Color
Marble White/Matte Black
Weight
87.17
Includes
Sink Basin;Console Legs
Finish
Marble White/Matte Black
Features
Includes Italian Carrara Marble vanity top with backsplash, Includes brass legs, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall size: (L)36" x (W)22" x (H)37-3/4", Bowl size: (L)14-3/8" x (W)1-7/16" x (D)5-3/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability, Granite surface polished (uncoated) for refined finish and stain resistance
Material
Marble;Brass

Description

With a beautiful Carrara marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. With different shades and natural designs, otherwise known as veining, no two sinks will be alike. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Kingston's carrara marble tops are polished, but they are not sealed. Polished marble has a shiny surface and resists stains. Natural stone, even when polished, is still somewhat porous and does remain susceptible to etching by acidic compounds like fruit juice, vinegar, some cleaning solvents, etc. For customers that wish to further protect their investment the granite can be sealed.
The following is intended solely for informational purposes. Kingston does not warranty nor accept liability for damages or other negative outcomes resulting from any treatment or coating applied to the countertop after purchase, whether applied by the customer or by a third party. For anyone unfamiliar with this nature of project, Kingston recommends consulting an experienced professional in your area. When looking for a sealant product, please be sure to seek a product specifically designed for use on polished granite surfaces. Be sure to always avoid anything containing a citrus ingredient, acid ingredient, tung oil, linseed oil, or other natural oils. These can damage or discolor your granite.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.